Beli Mata Gergaji Mini Gerinda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- BITEC Mata Gergaji Bundar Standar untuk Kayuatribut:
- Type/Packing: 1 pc / paper box
- Mollar Gerinda Bor MiniDeskripsi:Dilengkapi dengan grinding bitsDilengkapi dengan Flexible GrinderSpareparts tersedia lengkapatribut:
- Collet Capacity: 3.2mm
- Power (W): 130
- No Load Speed (rpm): 10000-32000rpm
- Voltage (V): 230V 50Hz
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- BOSCH Mata Gerinda Poles Metal Best Rangeatribut:
- Specification: A 24 S BF
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- monotaro Point Saw For Wood (Mata Pisau Potong Kayu)Deskripsi:You can use wood as well as plywood and MDF material as well. Vertical grinding, horizontal grinding combined use. 19mm washer included Wood, plywood, laminated wood, OSB wood, MDF woodatribut:
- Type: Construction
- Blade Thickness (mm): 1.6
- Suitable For: Electric circular saw
- Hole Diameter (φmm): 20
- Number of Teeth (p): 52
- Suitable Material: Woodworking
- BOSCH Circular Saw Blade Expert for Wood SpeedDeskripsi:Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of woodatribut:
- Tooth Shape: ATB
- BAHCO Mini Hacksaw FrameDeskripsi:-Equipped with a new 3906 bimetal hand saw(24 teeth)that has long life.-The saw blade can be used widely depending on how it is installed. It can cut as in a compass saw and a saber saw even in closed surrounding.-The blade can be bent for narrow corners.atribut:
- Working Saw Blade Size: 250mm
- Blade Included: With bimetal saw bladex1
- Material: Aluminium Die-Cast
- NORTON Mata Gerinda Datar T1-A Hijauatribut:
- Color: Green
- Material: Sylicone Carbide
- Abrasive Wheel Type: T1
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
- TOKYO Mata Bor Granit (Mata Bor Granit)Deskripsi:Mata Bor batu Marmer
- NACHI Mata Gergaji Pita Metal untuk Contour Machine BA BarmecDeskripsi:Application for Structural case-hardening Steels, Automatic Steels, Alloy Steels, Temper Steels, Bearing Steels, Spring Steels, Tool Steels.atribut:
- Thickness (mm): 0.65
- Material: SK (Alloy Steel)
- monotaro Carbide Hole Saw (Gergaji Lubang Karbit)Deskripsi:It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).atribut:
- Overall Length (mm): 93
- Drill Diameter (Ø mm): 6
- Compatible Motor: Electric drill / drilling machine
- Effective Cutting Capacity (mm): 4
- Diameter Tolerance (mm): ±0.2
- Shank Diameter (mm): 10
- Nippon Resibon Art Disc (Batu Gerinda Amplas)atribut:
- Size (inch): 4
- Maximum Operating Speed (rpm): 13600
Daftar Harga Mata Gergaji Mini Gerinda Terbaru September 2025
BOSCH Mata Gergaji Bundar Multi Material | Rp259.900 |
BOSCH Mata Gergaji Bundar Eco untuk Kayu | Rp62.000 |
BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
BOSCH Mata Gergaji Jigsaw untuk Kayu | Rp57.000 |
BITEC Mata Gergaji Bundar Standar untuk Kayu | Rp50.000 |
Mollar Gerinda Bor Mini | Rp469.900 |
BOSCH Gerinda Tangan Kecil | Rp1.099.900 |
BOSCH Mata Gerinda Poles Metal Best Range | Rp14.000 |
Nippon Resibon Mata Gerinda | Rp14.000 |
KINIK Mata Gerinda Surface | Rp139.900 |
Data diperbarui pada 12/09/2025 (Harga belum termasuk PPN)